Franklin Brass

6 ft. Shower Rod with Flange in Stainless Steel

Part #L2116SS  |  Manufacturer Part #211-6SS

Length:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Casual styled bath accessories exude poise and class with simple yet relevant design
  • This 18" towel bar allows towels to air dry
  • Zinc die cast construction ensures strength
  • Includes installation instructions and hardware
  • Limited lifetime warranty

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 6 ft

Material: Stainless Steel

Width: 2-7/10 in