0 items

Franklin Brass Kinla 63/100 x 18 in. Towel Bar

FKIN18

Color Finish

Starting at $3.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Quick click installation
  • Requires posts
  • Zinc die-cast construction provides long-lasting durability

SPECIFICATIONS

ADA Compliant
No
Collection
Kinla
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
63/100 in
Height
63/100 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday