8-1/10 x 7-3/5 in. Towel Ring in Satin Nickel
8-1/10 x 7-3/5 in. Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
- Helps keep towels in close reach
- Limited lifetime warranty
- Optional matching accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/10 in
- Height:
- 8-1/10 in
- IAPMO Listed -:
- No
- Projection:
- 2-3/10 in
- Width:
- 7-3/5 in