Franklin Brass Astra® 18 in. Towel Bar in Polished Chrome

L127759

Manufacturer Part #: 127759

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optional matching accessories
  • Will keep your bathroom organized
  • Includes installation instructions and hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Zinc Die Cast
Mount Type
Wall
Projection
3-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday