Franklin Brass

Astra® 24 in. Towel Shelf in Satin Nickel

Part #L1050SN  |  Manufacturer Part #1050-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This no fuss piece of bath hardware offers a subtle design with a clean look
  • Optional matching accessories
  • Includes installation instructions and hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Astra®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/8 in

Height: 2-11/32 in

Installation Type: Wall Mount

Length: 24 in

Material: [Aluminum, Zinc]

Mount Type: Wall

Projection: 5-1/8 in

Type: L1050SN