Round Closed Towel Ring in Satin Nickel
Astra® Round Closed Towel Ring in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish gives it clean and classic feel
- Installation type: screw in
- This no fuss piece of bath hardware offers a subtle design with a clean look
- Wall plate made of steel providing long-lasting durability
- Ring made of aluminum
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Astra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2 in
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Projection:
- 2 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-3/5 in