Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Liberty Hardware

Astra Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Astra Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #L127771
  • Item #4631626
  • Manufacturer Part #127771
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation type: screw in
  • Finish complements most decors
  • This no fuss piece of bath hardware offers a subtle design with a clean look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Astra
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Height:
2-3/5 in
Installation Type:
Wall Mount
Material:
Die Cast Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/2 in
Width:
8-3/10 in