32 in. Left Hand 90 Degree Grab Bar in Stainless Steel
Centurion 32 in. Left Hand 90 Degree Grab Bar in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only 2 to 3 screws required for a secure mount: 5 screw flange provides installation flexibility to accommodate individual grab bar mounting needs
- Crafted from the finest quality stainless steel for rust-resistant durability and strength
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Bar diameter: 1-1/2" for a firm grip
- Provides leverage and support for up to 500 lbs, exceeding ADA requirements
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Centurion
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Width:
- 2-99/100 in