32 in. Right Hand 90 Degree Grab Bar in Stainless Steel

You last purchased this on
 
Franklin Brass

Centurion 32 in. Right Hand 90 Degree Grab Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Centurion 32 in. Right Hand 90 Degree Grab Bar in Stainless Steel

  • Fast #
  • Part #L5682RH
  • Item #4871640
  • Manufacturer Part #5682RH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Only 2 to 3 screws required for a secure mount: 5 screw flange provides installation flexibility to accommodate individual grab bar mounting needs
  • Developed with rust-resistant and durable stainless steel for superior strength and quality
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Bar diameter: 1-1/2" for a solid grip
  • Exceeds ADA weight load requirements by providing support for up to 500 lbs
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Centurion
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Height:
16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
32 in
Material:
Stainless Steel
Mount Type:
Wall
Width:
2-99/100 in