Franklin Brass

Centurion 42 in. Concealed Mount Grab Bar in Stainless Steel

Part #L5642  |  Manufacturer Part #5642

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Hospitals, assisted living, and commercial projects
  • Concealed mounting
  • Tubing: 18 GA, .049 wall thickness, type 304 SS
  • Tubing OD: 1 1/2"
  • Flanges: round, 3" diameter, 10 GA type 304 SS
  • Screws furnished: #10×2, SS, phillips-head sheet metal screws
  • ADA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1 2003

CARB OTC LEED Compliant: No

Capacity: 1000 lb

Collection: Centurion

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 42 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Weight Capacity: 1000