Franklin Brass

Century™ Robe Hook in Satin Stainless Steel

Part #L5501SF  |  Manufacturer Part #5501SF

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Optional matching accessories
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Century™

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/4 in

Height: 2 in

Installation Type: Wall Mount

Material: Stainless Steel

Mount Type: Wall

Projection: 2-1/4 in

Type: L5501SF

Width: 2 in