Towel Ring in Satin Stainless Steel
Century™ Towel Ring in Satin Stainless Steel
Product Details
- Stainless steel construction
- Installation type: screw in
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Century™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 2-1/8 in
- Diameter:
- 6 in
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/8 in