Twin Toilet Paper Holder in Satin Stainless Steel
Century™ Twin Toilet Paper Holder in Satin Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel posts and plastic roller
- Wall mounted
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Century™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 3-3/8 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Width:
- 13-1/2 in