0 items

Franklin Brass College Circle™ Towel Ring in Satin Nickel

L8916SN

Color Finish

(Pricing is for Satin Nickel)

$11.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited lifetime warranty
  • Optional matching accessories
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

ADA Compliant
No
Collection
College Circle™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Height
7 in
Installation Type
Wall Mount
Material
Aluminum, Zinc
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday