18 in. Towel Bar in Satin Nickel
College Circle™ 18 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc die-cast construction provides long-lasting durability
- Installation type: screw in
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- College Circle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1