Franklin Brass Concealed Mount Grab Bar

F5712

Color Finish

Starting at $26.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crafted from the finest quality stainless steel for rust-resistant durability and strength
  • Includes easy installation into studs with instruction sheets and wood screws
  • Provides leverage and support for up to 500 lbs, exceeding ADA requirements
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Length
12 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday