Franklin Brass Crestfield® 18 in. Towel Bar in Polished Chrome

F125858

Manufacturer Part #: 125858

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Crafted from zinc die cast with plastic rollers for lasting quality
  • Includes easy to use mounting instructions and hardware
  • Conveniently store multiple rolls of toilet tissue
  • Limited lifetime warranty
  • Coordinates beautifully with bathroom hardware and faucets
  • Designed to stand up to the wear and tear of commercial use

SPECIFICATIONS

ADA Compliant
No
Collection
Crestfield®
IAPMO Listed
No
Installation Type
Wall Mount

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday