Franklin Brass Crestfield® 18 in. Towel Bar in Venetian Bronze

F125863

Manufacturer Part #: 125863

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed with high quality stainless steel for rust-resistance and supreme durability
  • Includes wood screws and instruction sheets for a clear and simple installation into studs
  • Assistance for up to 500 pounds, double the ADA grab bar requirements
  • Limited lifetime warranty
  • Perfect for the tub and shower: the peened surface provides traction for an easier grip
  • The 24" grab bar is a popular choice for a variety of placement options, perfect along the short wall of the tub or shower or vertically for getting in and out of the tub
  • Bar diameter: 1-1/2" for a solid grip

SPECIFICATIONS

ADA Compliant
No
Collection
Crestfield®
IAPMO Listed
No
Installation Type
Wall Mount

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday