Franklin Brass

Crestfield® 18 x 2-37/100 x 3-43/100 in. Towel Bar in Satin Nickel

Part #F103328  |  Item #4915577  |  Manufacturer Part #103328

$ 24.83 EACH

Color/Finish:
Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable, fits most standard and elongated toilets
  • Raises seat 5" in front, 6" in back
  • Recessed side handles
  • Maximum user weight not to exceed 250 pounds
  • Drain opening: 3-1/2"
  • Bowls are recessed: 3/16" below outside edge of sink
  • Radius coved corners: 1-3/4"
  • Minimum cabinet size: 36"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crestfield®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-37/100 in

Height: 3-43/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Zinc

Mount Type: Wall

Projection: 2-37/100 in