Franklin Brass

Crestfield® 2-13/20 in. Double Robe Hook in Satin Nickel

Part #F103330  |  Manufacturer Part #103330

Starting at
$ 18.35 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Created with the finest quality stainless steel known for it's strength and durability, and resistance to rust and corrosion
  • Includes wood screws and instruction sheets for a smooth installation into studs
  • Leverage, support and stability for up to 500 pounds, double ADA requirements
  • Limited lifetime warranty
  • Versatile for a variety of placement options, meets ADA commercial bath requirements when installed behind the commode
  • Length: 36"
  • Bar diameter: 1-1/4" for better for gripping
  • Snap over cover conceals screws on mounting flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crestfield®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 7-1/10 in

IAPMO Listed: No

Length: 2-13/20 in

Width: 4-1/5 in