2-13/20 in. Double Robe Hook in Satin Nickel
This product has been replaced by
Manufacturer Part #136883-BN
Crestfield® 2-13/20 in. Double Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wood screws and instruction sheets for a smooth installation into studs
- Leverage, support and stability for up to 500 pounds, double ADA requirements
- Created with the finest quality stainless steel known for it's strength and durability, and resistance to rust and corrosion
- Snap over cover conceals screws on mounting flange
- Length: 36"
- Bar diameter: 1-1/4" for better for gripping
- Versatile for a variety of placement options, meets ADA commercial bath requirements when installed behind the commode
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 7-1/10 in
- IAPMO Listed -:
- No
- Length:
- 2-13/20 in
- Width:
- 4-1/5 in