2-7/10 in. Double Robe Hook in Venetian Bronze
Crestfield® 2-7/10 in. Double Robe Hook in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wood screws and instruction sheets for a smooth installation into studs
- Assistance for up to 500 pounds, double the ADA grab bar requirements
- Created with the finest quality stainless steel known for it's strength and durability, and resistance to rust and corrosion
- Bar diameter: 1-1/4" for better grip and a slimmer look
- Hides screws on the mounting flange with an snap over cover
- Perfect for small spaces, the 12" grab bar is ideal next to the tub and shower where you need it most
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 6-9/10 in
- IAPMO Listed -:
- No
- Length:
- 2-7/10 in
- Width:
- 4-3/10 in