24 in. Towel Bar in Venetian Bronze
Crestfield® 24 in. Towel Bar in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes easy installation into studs with instruction sheets and wood screws
- Leverage, support and stability for up to 500 pounds, double ADA requirements
- Crafted from the finest quality stainless steel for rust-resistant durability and strength
- Bar diameter: 1-1/4" for better grip and a slimmer look
- Cover snaps over grab bar mounting flange to hide screws
- The 36" grab bar is perfect for the long wall of the tub or anywhere you need leverage and support, and will meet ADA commercial bathroom requirements when installed behind the commode
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall