Franklin Brass Jamestown® Double Robe Hook
F9002
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Jamestown®
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 2-13/16 in
- Installation Type
- Wall Mount
- Material
- Zinc Die Cast
- Width
- 3 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday