0 items

Franklin Brass Kinla Double Robe Hook

FKIN35

Color Finish

Starting at $3.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Kinla
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-37/100 in
Installation Type
Wall Mount
Length
2-1/10 in
Material
Zinc Die Cast
Width
3-43/50 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday