18 in. Towel Bar Set in Polished Chrome
Futura® 18 in. Towel Bar Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc post
- Concealed mount
- Stainless steel shelf and bars
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Futura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall