Franklin Brass Futura® 2 ft. Towel Shelf with Bar in Polished Chrome

LF1459

Color Finish

(Pricing is for Polished Chrome)

$77.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Concealed mount
  • Limited lifetime warranty
  • Stainless steel shelf and bars
  • Zinc post

SPECIFICATIONS

Collection
Futura®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Glass, Steel, Zinc
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday