Franklin Brass

Futura® Soap Dish in Polished Chrome

Part #LF1406  |  Manufacturer Part #F1406

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

Specifications

ADA Compliant: No

Collection: Futura®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

Installation Type: Recessed Mount

Material: Zinc Die Cast

Type: LF1406

Width: 4-9/16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access