Guest Towel Unit in Polished Chrome
Guest Towel Unit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Guest Towel Unit, 1 per pkg
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall