24 in. Glass Shelf in Satin Nickel
Jamestown® 24 in. Glass Shelf in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc die-cast construction provides long-lasting durability
- Installation type: screw in
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Specifications
- Collection:
- Jamestown®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-11/20 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Glass, Steel, Die Cast Zinc