Kinla Double Robe Hook in Polished Chrome

Part #FKIN35PC  |  Item #4631633  |  Manufacturer Part #KIN35-PC

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Specifications

ADA Compliant: No

Collection: Kinla

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-37/100 in

Installation Type: Wall Mount

Length: 2-1/10 in

Material: Zinc Die Cast

Mount Type: Wall

Type: FKIN35PC

Width: 3-43/50 in