Double Robe Hook in Satin Nickel

This product has been replaced by

No image available
Liberty Hardware 1-Hook Robe Hook in Satin Nickel
Manufacturer Part #KIN35-SN-1
You last purchased this on
 
Franklin Brass

Kinla Double Robe Hook in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Liberty Hardware 1-Hook Robe Hook in Satin Nickel
Manufacturer Part #KIN35-SN-1
Franklin Brass

Kinla Double Robe Hook in Satin Nickel

  • Fast #
  • Part #FKIN35SN
  • Item #4631577
  • Manufacturer Part #KIN35-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kinla
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
3-37/100 in
Installation Type:
Wall Mount
Length:
2-1/10 in
Material:
Die Cast Zinc
Mount Type:
Wall
Width:
3-43/50 in