Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Liberty Hardware

Kinla™ Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Kinla™ Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #LKIN62PC
  • Item #4631570
  • Manufacturer Part #KIN62-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick click installation
  • Limited lifetime warranty
  • Zinc die-cast construction provides long-lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Kinla™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic
Pivoting:
No