18 in. Towel Bar in Satin Nickel
Kinla™ 18 in. Towel Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 999-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Towel bar posts only - no towel bar
Specifications
- ADA Compliant:
- No
- Collection:
- Kinla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1