Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #KIN46-PC-1
Kinla Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Kinla
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Projection:
- 2 in
- Width:
- 7 in