Recessed Vanity Tissue Box in Galvanized
Recessed Vanity Tissue Box in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from galvanized steel for enduring quality
- Recessed, wall-mounted design makes this item ideal for areas with limited space
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Designed for a clean look and convenient storage
- Designed to stand up to the wear and tear of commercial use
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Galvanized
- Depth:
- 6-3/5 in
- Height:
- 2-3/5 in
- Material:
- Steel
- Width:
- 11 in