Recessed Wall Clamp in Steel
Recessed Wall Clamp in Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from steel for lasting quality
- Recessed, wall-mounted design makes this item ideal for areas with limited space
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Zinc
- Product Type:
- Clamp
- Width:
- 4-1/2 in