Franklin Brass Shower Rod with Flange in Bright Stainless Steel

F176

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installation type: concealed mounting
  • Limited lifetime warranty
  • Material: stainless steel
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday