Franklin Brass Somerset 18 x 3-7/10 x 2 in. Towel Bar in Satin Nickel

L139569

Manufacturer Part #: 139569

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optional matching accessories
  • Allows towels to air dry
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Somerset
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-7/10 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc
Mount Type
Wall
Projection
3-7/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday