Franklin Brass
Somerset 24 x 3-7/10 x 2 in. Towel Bar in Satin Nickel
Part #L139570 | Item #4378391 | Manufacturer Part #139570
Product Details
- Optional matching accessories
- Allows towels to dry quickly
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Somerset
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 3-7/10 in
Height: 2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Zinc
Mount Type: Wall
Projection: 3-7/10 in