0 items

Franklin Brass Astra® Towel Ring

F12777

Color Finish

Starting at $14.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish gives it clean and classic feel
  • Installation type: screw in
  • Ring made of aluminum
  • This no fuss piece of bath hardware offers a subtle design with a clean look
  • Wall plate made of steel providing long-lasting durability

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Height
7-1/2 in
Installation Type
Wall Mount
Material
Aluminum, Zinc
Width
6-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday