Utility 11-5/8 in. Shallow Recessed Tissue Cabinet in Polished Chrome

Part #L925  |  Item #1236055  |  Manufacturer Part #925

$ 17.49 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Steel construction for lasting quality
  • Recessed, wall-mounted design makes this item ideal for areas with limited space
  • Designed for a clean look and convenient storage
  • Limited lifetime warranty

Documents

Specifications

Collection: Utility

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Height: 6-1/4 in

Material: Galvanized Steel

Width: 11-5/8 in