60 in. Curved Shower Rod with Flange in Bright Stainless Steel
Utility 60 in. Curved Shower Rod with Flange in Bright Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard 5' bathtubs
- Crafted from stainless steel for enduring quality
- Rod diameter: 1"
- Limited lifetime warranty
- Curved design allows for more room in the shower
- Concealed wall mounting for a clean look
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Utility
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Metal
- Product Type:
- Shower Rod
- Shape:
- Curved