2-8/25 in. Double Robe Hook in Polished Chrome

You last purchased this on
 
Franklin Brass

Ventura 2-8/25 in. Double Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Ventura 2-8/25 in. Double Robe Hook in Polished Chrome

  • Fast #
  • Part #L8202PC
  • Item #3024454
  • Manufacturer Part #8202PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional matching accessories
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ventura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-81/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-8/25 in
Material:
Die Cast Zinc
Mount Type:
Wall