1-1/2 hp 230V Standard Control Box
1-1/2 hp 230V Standard Control Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- External access to overload resets
- Multiple-size knockouts
- Heavy duty box-type terminals accept up to AWG #2 wire
- Easy access to grounding lugs
- User-friendly connection diagrams
Specifications
- Brand Model Compatibility:
- Franklin Electric Standard Control Box
- CSA Certified:
- Yes
- Height:
- 11-1/4 in
- Horsepower:
- 1-1/2 hp
- Length:
- 8-1/8 in
- UL Listed:
- UL 778
- Volts:
- 230V
- Width:
- 6-1/4 in