1 hp 10 gpm Submersible Pump
1 hp 10 gpm Submersible Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large wrench flat at area on the discharge head for ease of installation
- Dry run designed top bearing positively supports the 300 series stainless steel 7/16 in hex shaft
- Discharge head and motor bracket produced with industry proven, engineered materials
- Powered by 4" submersible motor
- Removable internal check valve
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- Thermoplastic
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Stage:
- 11
- UL Listed:
- No
- Volts:
- 230V