10 gpm 3/4 hp Submersible Quick Drive Pump
10 gpm 3/4 hp Submersible Quick Drive Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Selection based on flow and total dynamic head
- Excellent radio frequency interference shielding
- Motor, pump and drive all in one package
- Compatible with small or large pressure tanks
- Built-in diagnostic features and protection from potentially harmful conditions
- Soft-start feature
- Extended warranty
-
Lead Law Compliant
Specifications
- Flow Rate:
- 10 gpm
- Height:
- 12 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 28 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 18 in