Franklin Electric 115V 2-Wire Submersible Pump

F952010

Manufacturer Part #: 95201005

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Flow Rate
10 gpm
Horsepower
1/2 hp
NSF Certified
Yes
NSF Specifications
NSF 61
Pump Body Material
Plastic
Pump Stage
6
UL Listed
No
Volts
115V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday