230 V 1/2 hp Quick Disconnect Control Box

You last purchased this on
 
Franklin Electric

230 V 1/2 hp Quick Disconnect Control Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Electric

230 V 1/2 hp Quick Disconnect Control Box

  • Fast #
  • Part #F2801054915
  • Item #1624114
  • Manufacturer Part #280-1054-915
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • External access to overload resets
  • Multiple-size knockouts
  • Heavy duty box-type terminals accept up to AWG #2 wire
  • 255VAC over voltage trip
  • Three second response time
  • 230V 50/60 HZ
  • Easy access to grounding lugs
  • User-friendly connection diagrams
  • 2 min - 240 min reset time adjustment
  • 203VAC under voltage trip
  • Requires Certification

Specifications

AMP:
5, 6
Brand Model Compatibility:
CRC, QD
Height:
8-41/100 in
Horsepower:
1/2 hp
NSF Certified:
No
Phase:
Single Phase
Product Type:
Control Box
UL Listed:
Yes
Volts:
230V