230 V 3 hp Deluxe Control Box

You last purchased this on
 
Franklin Electric

230 V 3 hp Deluxe Control Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Electric

230 V 3 hp Deluxe Control Box

  • Fast #
  • Part #F2823028310
  • Item #3266287
  • Manufacturer Part #2823028310
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • External access to overload resets
  • Multiple-size knockouts
  • Heavy duty box-type terminals accept up to AWG #2 wire
  • 255 VAC Over Voltage Trip
  • Three second response time
  • 230V 50/60 HZ
  • Easy access to grounding lugs
  • User-friendly connection diagrams
  • 2 min - 240 min Reset Time Adjustment
  • 203 VAC Under Voltage Trip
  • Requires Certification

Specifications

Brand Model Compatibility:
Franklin Electric Deluxe Control Box
CSA Certified:
Yes
Height:
8-41/100 in
Horsepower:
3 hp
NSF Certified:
No
UL Listed:
Yes
Volts:
230V